FEIN JHM USA101 CUTTER SET/10OZ PASTE

  • Mfr # JME USA 101 + 63134999037 + 32160015980
  • Zoro # G523363252
product price: 
$
2,196.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth - Maximum
2 in
Application
Drilling
High Speed Steel Annular Cutter Capacity - Maximum
1 1/2 in
Minimum Working Speed
480 RPM
Features
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JME USA 101 + 63134999037 + 32160015980
Zoro #
G523363252
UPC #
-
Country of Origin
Multiple
Application
Drilling
High Speed Steel Annular Cutter Capacity - Maximum
1 1/2 in
Minimum Working Speed
480 RPM
Features
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Magnet Type
Electric
Drill Travel
2 9/16 in
Drill Point Pressure
2,000 lb
Current
11.5 A
Twist Drill Capacity - Maximum
1/2 in
Phase
Single-Phase
Item
Drill Press Kit
Magnetic Force
9,000 N
Plug Type
Two-Prong
Tool Style
Compact
Maximum Spindle Speed
480 RPM
Reversible
Forward Only
Power Source
Corded
Carbide Annular Cutter Capacity - Maximum
1 1/2 in
Includes
Cutter Set, Cutter Shield, Paste, Safety Strap, Storage Case
Voltage
120V AC
Coolant System
Yes
Spindle Taper
3/4 in
Maximum Core Bit Compatibility
1 1/2 in
Tool Series
Slugger by Fein
Tapping Compatible
Not Tapping Compatible
Spindle Travel
2 in
Base Type
Magnetic
Minimum Spindle Speed
480 RPM
Chuck Style
Weldon
Tool Weight
31.7 lb
Number of Pieces
3
Number of Spindle Speeds
1
Maximum Working Speed
480 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cutting Depth - Maximum
2 in
Cord Length
12.5 ft
Chuck Size
3/4 in
Overall Height
17 3/4 in
Fits Chest Size
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 2 9/16 in, Maximum Spindle Speed 480 RPM, Minimum Spindle Speed 480 RPM, Current 11.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 12.5 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews