VersaMAG L Protective Jaw Set Prism and Blank 6 in

  • Mfr # 99100001365

  • Zoro # G722983831


product price:  $99.95
/ea

Key Features

Material
Steel
Overall Length
6 in
Jaw Width
6 in
Depth
2.375 in
Overall Width
0.582 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99100001365
Zoro #
G722983831
UPC #
4014586992983
Country of Origin
India

Dimensions

Overall Length
6 in
Jaw Width
6 in
Depth
2.375 in
Overall Width
0.582 in
Jaw Height
2-3/8 in

Details

Material
Steel
Item
Jaw Set
Application
Improve your clamping abilities

Description

Aluminum protective jaw set (P) Prism and (B) Blank 6 in or 150 mm

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.