Shop FEIN

VersaMAG L Welding Plate 16 in

  • Mfr # 99100001360

  • Zoro # G322983835


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Material
Hardened Steel
Overall Length
15.75 in
Application
Turn your VersaMAG 160 L into a flexible welding station for smaller projects
Connection Thread
M8
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99100001360
Zoro #
G322983835
UPC #
4014586958972
Country of Origin
India

Dimensions

Overall Length
15.75 in
Depth
0.5 in
Bore Dia.
5/8 in
Worktop Thickness
1/2 in
Overall Width
15.75 in

Details

Material
Hardened Steel
Item
Welding Plate
Application
Turn your VersaMAG 160 L into a flexible welding station for smaller projects
Connection Thread
M8

Description

Welding plate FEIN VersaMAG WELDING PLATE 16 L

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.