Shop FEIT ELECTRIC

LED, 1.5 W, T7, Intermediate Screw (E17)

  • Mfr # BPT7N/SU/LED

  • Zoro # G506284000


product price: 
$
5.15
/ea

Key Features

Voltage
120V AC
Watts
1.5 W
Bulb Shape
T7
Bulb Housing
Glass
Color Temperature
3000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BPT7N/SU/LED
Zoro #
G506284000
UPC #
017801690613
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
13.7 yr
Length
2 in
Bulb Dia.
7/8 in
Overall Length
2 in
Wire Rope Length
2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
1.5 W
Bulb Base Type
Intermediate Screw (E17)
Bulb Shape
T7
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No
Lumens
80 lm
Rated Life
15,000 hr
Light Technology
LED
Wattage Equivalency
15 W
Bulb Primary Application
General Purpose
For Use With
Indicator, Refrigerator
CA Title 20 Compliant
Yes
Green Certification or Other Recognition
UL Energy Efficiency Certified
Standards
RoHS Compliant
Color Rendering Index
80
Bulb Start Type
Instant
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Finish
Clear
Shatter-Resistant
No
Light Color
White
Bulb Operating Temp. Range
-13 Degrees F
Rough Service
No
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Color Selectable
No
Dimming Method
No Dimming
Dimming Type
No Dimming
Incandescent Wattage Equivalency
15 W
Bulb Minimum Starting Temperature
-13 Degrees F

Description

LED,1.5 W,T7,Intermediate Screw (E17)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.