Fellowes

Side-Load Wire Stack Letter Tray, Black


product price: $7.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Compartments 1
  • Color Black
  • Width 13.38"
  • Height 2.63"
  • Material Metal Wire
See all product information

Product Information

Dimensions

Width 13.38"
Height 2.63"
Depth 10.13"

Details

Item Desktop Document Racks & Sorters
Number of Compartments 1
Color Black
Material Metal Wire
Weight 0.5 lbs
Load Orientation Side

Description

Side-Load Wire Stack Letter Tray,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.