Zoro Homepage

Power Swivel Meter

  • Mfr # SC680

  • Zoro # G012932600


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Safety Rating
CAT III 1000V, CAT IV 600V
Jaw Opening
1.2 in
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature
Basic AC Current Accuracy
+/-2.50% + 15 (100 A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC680
Zoro #
G012932600
UPC #
872641004231
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
79.5 mm
Overall Height
301.5 mm
Battery Size
9V

Description

Digital Clamp Meter, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 750 V, Maximum DC Current Measurement 1,000 uA, Maximum DC Voltage Measurement 1,000 V, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature, Intrinsically Safe No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.