Electric Operated Drum Pump, 120VAC, 8 Max. Flow Rate , 1/4 HP, Stainless steel, 1" BSPP Inlet

  • Mfr # DF120N

  • Zoro # G5527580


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

For Use With
Diesel Exhaust Fluid
Includes
(2) 1 in BSPP x 3/4 in Hose Barb 90 Degrees Elbows, (2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings, (4) Worm Gear Hose Clamps
Max. Viscosity
40 cps
Motor Type
Capacitor Start
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DF120N
Zoro #
G5527580
UPC #
089404245798
Country of Origin
United States

Dimensions

Outlet Size
3/4"
Inlet Size
1" BSPP
Manufacturers Warranty Length
2 yr.
Overall Height
6-45/64"
Overall Length
15 1/4 in
Cord Length
72 in
Overall Width
7-13/64"
For Container Size
55 gal, 275 gal, 330 gal
Height Above Container
2 1/2 in

Details

For Use With
Diesel Exhaust Fluid
Item
Electric Operated Drum Pump
Includes
(2) 1 in BSPP x 3/4 in Hose Barb 90 Degrees Elbows, (2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings, (4) Worm Gear Hose Clamps
Max. Viscosity
40 cps
Motor Type
Capacitor Start
Power Source
Electric
Wetted Materials
EPDM, Nylon, Santoprene, Stainless Steel
Voltage
120VAC
Motor Enclosure
TEFC
Metered
No
Motor RPM
3,400 RPM
Features
Integral Pulsation Dampener, Smooth Flow
Duty Cycle
Intermittent
Application
Dispensing Diesel Fuel
Shaft Material
Stainless Steel
Max. Liquid Temp.
140 Degrees F
Phase
1
Adapter Material
Nylon
Max. Specific Gravity
1.1
Max. Head
16 ft.
Max. GPM for Water
8
GPM
8
Pump Body Material
Stainless Steel
Suction Lift
6 ft.
Max. Pressure
38 psi
Self-Priming
Yes
HP
1/4
Housing Material
Stainless steel
RPM
3400
Hz
60
Pressure Range
38 psi
Seal Type
O-ring
Adapter Type
3/4" HB
Seal Material
EPDM
Bearing Type
Ball
Duty
Intermittent
Gasket Material
EPDM
Amps
2.4
Max. Temp.
140 Degrees F
Bypass Valve
Internal
Type
Electric
Pump Design
Rugged Multi-Diaphragm
Agency Compliance
ETL
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formic Acid, Fresh Water, Fungicides, Gasoline, Glycerin, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Diesel Exhaust Fluid Compatible
Yes
Includes Bung Adapter
No
Includes Nozzle
No
Pump Connection OD
1 in
Number of Phases
1
Variable Speed
No
Suction Tube Material
EPDM
Runs Dry
Yes
Noise Level
80 db
Housing Material - Pumps
Polypropylene
Max. Flow Rate
8 gpm
Discharge Tube Outlet ID
3/4 in
Pump Connection Type
BSP
Min. Fluid Temp.
15 Degrees F
Frequency (Hz)
60 Hz
Full Load Amps
2.4 A
For Container Type
Drum, Tote
Food Grade
No
Max. Head Pressure
38 psi
Max. Head - Pumps
30 ft
Compatible Chemicals
DEF
Discharge Connection Type
BSP
Pump Connection ID
3/4 in
Suction Tube OD
1 in
For Media Type
DEF
Includes Discharge Hose
No
Motor HP
1/4 hp
Includes Suction Tube
Yes
Discharge Tube Outlet OD
1 in
Plug Type
Type B
Max. Fluid Temp.
120 Degrees F
Max. Outlet Pressure
38 psi
Grease
NT
Rated Voltage
115V AC
Gear Lube
NT

Description

The DF120N model is a 115V AC DEF transfer pump. This model includes installation components and no additional accessories.


•Durable Construction — engineered with multi-diaphragm technology and EPDM seals, this pump excels in daily DEF transfer
•No Mess Performance — integral pulsation dampener reduces excessive foaming and splashing, keeping your flow smooth and mess minimal
•No Crystallization — fill the included nozzle storage boot with water to eliminate mess and headaches from DEF crystallization
•Flexible Installation — convenient IBC tote and drum mounting brackets and included fittings make installation quick, saving you time and eliminating frustration
•Closed-Loop System — create a completely closed-loop system with the included RPV coupler in many models, enhancing safety and preserving fluid purity

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.