Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet

  • Mfr # FR310VB

  • Zoro # G7067225


product price:  $1,627.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
HP
3/4
Housing Material
Cast Iron
GPM
30 gpm
Inlet Size
1-1/4 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR310VB
Zoro #
G7067225
UPC #
089404076026
Country of Origin
United States

Dimensions

Inlet Size
1-1/4 in MNPT
Suction Tube Length
No
Hose Dia.
1 in
Overall Height
15 3/4 in
Hose Length
18 ft
Outlet Size
1 in
Overall Width
13 1/4 in
Manufacturers Warranty Length
2 yr
Overall Length
16 in
Cord Length
1 ft
For Container Size
10,000 gal
Hose Outside Dia.
1 in

Details

Voltage
115/230V AC
HP
3/4
Housing Material
Cast Iron
GPM
30 gpm
Seal Material
Carbon
RPM
1725/1425
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
O-ring
Max. Viscosity
50 SUS
Item
Fuel Transfer Pump
For Use With
Diesel
Duty Cycle
30 Minutes On/30 Minutes Off
Metered
No
Pressure Range
0 psi to 26 psi
Features
Explosion Proof Motor, Thermal Overload Protection
Nozzle Material
Aluminum
Compatible Fluids
B20, Diesel, E-15, Gasoline, Kerosene
Nozzle Type
Automatic
Transfer Pump Application
Agriculture, Construction, Farming
Includes
Cable, Discharge Hose, Nozzle
Bearing Type
Sealed Ball
Bypass Valve
Internal
Amps AC
9.8/4.9/11.4/5.7
Standards
cUL, UL
Motor Type
Permanent Magnet
Motor Enclosure
Explosion Proof
Agency Compliance
cULus
Housing Material - Pumps
Cast Iron
Max. Head - Pumps
60 ft
Motor RPM
1,725 RPM
Includes Nozzle
Yes
Max. Outlet Pressure
26 psi
Includes Discharge Hose
Yes
Discharge Connection Type
NPT
Power Source
Electric
For Media Type
B20, Diesel, E15, Gasoline, Kerosene
Max. Flow Rate
35 gpm
Mount Type
Bung
Rated Voltage
230V AC
Nozzle Operation
Automatic
Full Load Amps
11.4 A
Compatible Chemicals
B20, Diesel, E15, Gasoline, Kerosene
Explosion Proof
Yes
Max. Head Pressure
26 psi
Nozzle Fluid Compatibility
Diesel
Pump Connection Type
NPT
Motor HP
3/4 hp

Description

Electric Drum Pump, Max. Head Pressure 26 psi, Max. Outlet Pressure 26 psi, For Use With Diesel, Rated Voltage 230 V AC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length 18 ft, Suction Tube Length Not Applicable, Cord Length 1 ft, Includes Bung Adapter Yes, Nozzle Operation Automatic, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals B20, Diesel, E15, Gasoline, Kerosene

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.