Fuel Transfer Pump, 115V AC, 15 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet

  • Mfr # FR610HA

  • Zoro # G5295945


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Application
Fuel Transfer Pump Designed for Gasoline, Diesel, Biodiesel up to B20, E15 and Kerosene
HP
1/6
Housing Material
Cast Iron
GPM
15 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR610HA
Zoro #
G5295945
UPC #
089404223253
Country of Origin
United States

Dimensions

Inlet Size
1 in MNPT
Hose Dia.
3/4 in
Suction Tube Length
34 in
Overall Width
13 1/4 in
Overall Height
15 3/4 in
Hose Length
12 ft
Outlet Size
3/4 in FNPT
Overall Length
16 in
Manufacturers Warranty Length
2 yr
For Container Size
500 gal
Hose Outside Dia.
3/4 in

Details

Voltage
115V AC
Application
Fuel Transfer Pump Designed for Gasoline, Diesel, Biodiesel up to B20, E15 and Kerosene
HP
1/6
Housing Material
Cast Iron
GPM
15 gpm
Seal Material
Carbon, Ceramic
RPM
2000
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
O-ring
Max. Viscosity
50 SUS
Item
Fuel Transfer Pump
Nozzle Material
Aluminum
Includes
Cable, Discharge Hose, Nozzle
Bearing Type
Sealed Ball
Duty Cycle
30 Minutes On/30 Minutes Off
Transfer Pump Application
Agriculture, Construction, Farming
Compatible Fluids
Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
Amps AC
1.5
Metered
No
Nozzle Type
Automatic
Pressure Range
0 psi to 16 psi
Bypass Valve
Internal
Standards
UL/cUL
Features
Explosion Proof Motor, Thermal Overload Protection
For Use With
Bio-Diesal up to B20 E15. Kerosene, Diesel, Gasoline
Motor Type
Permanent Magnet
Motor Enclosure
Explosion Proof
Agency Compliance
cULus
Wetted Materials
Buna-N, Ceramic, Cork, Stainless Steel, Steel, Thermoset, Viton
Motor RPM
2,000 RPM
Max. Head - Pumps
37 ft
Housing Material - Pumps
Cast Iron
Motor HP
1/6 hp
Includes Suction Tube
Yes
Compatible Chemicals
Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits
Max. Head Pressure
16 psi
For Media Type
Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits
Nozzle Operation
Automatic
Discharge Connection Type
NPT
Max. Outlet Pressure
16 psi
Rated Voltage
115V AC
Max. Flow Rate
15 gpm
Thermal Protection
Yes
Includes Discharge Hose
Yes
Pump Connection Type
NPT
Includes Nozzle
Yes
Filter Included
Particulate Filter
Power Source
Electric
Explosion Proof
Yes
Full Load Amps
2.5 A
Mount Type
Bung
Nozzle Fluid Compatibility
Diesel
Runs Dry
Yes

Description

Upgrade your fuel transfer operations with the Fill-Rite FR610HA, a robust 115V AC fuel transfer pump that delivers 15 GPM / 57 LPM. Engineered with durable cast-iron construction, this pump is built to last and withstand the harsh conditions of the agriculture and construction industries.


•Designed for stationary applications, the FR610HA is perfect for use in the field or at the job site. This model includes a pump, 3⁄4" x 12' UL Listed Hose with Static Ground Wire, and other components needed for installation, including a Nozzle Boot, PTFE Tape Roll, 3/4" NPT Street Elbow, Locking Nut, and Fastener. It features a reliable 115V AC motor, making it ideal for wiring to a standard 115V AC electrical supply.
•Easily install this pump on an on-site storage tank to efficiently transfer various fuels including diesel, gasoline, kerosene, and mineral spirits. The Fill-Rite FR610HA ensures smooth and efficient fuel transfer for all your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.