Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet

  • Mfr # NX25-DDCNF-AA

  • Zoro # G2109088


product price:  $1,518.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Application
Agriculture; Barrel Mounting; Construction; Stationary Installations; Tank
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NX25-DDCNF-AA
Zoro #
G2109088
UPC #
089404245491
Country of Origin
United States

Dimensions

Inlet Size
1-1/4 in FNPT
Pump Mount Size
2 in
Overall Width
13 in
Hose Dia.
1 in
Hose Length
18 ft
Power Cord Length
20 ft
Manufacturers Warranty Length
2 yr
Overall Length
10 in
Outlet Size
1 in FNPT
Overall Height
9 1/2 in
Cord Length
20 ft
For Container Size
5,000 gal
Hose Outside Dia.
1 in

Details

Voltage
12 to 24V DC
Application
Agriculture; Barrel Mounting; Construction; Stationary Installations; Tank
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
Seal Material
Buna-N
RPM
3500/400
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
O-ring
Max. Viscosity
200 SUS
Item
Fuel Transfer Pump
Duty Cycle
Continuous
Bearing Type
Ball
Pressure Range
0 to 21 psi
Includes
Alligator Clips, Cable, Cable Gauge, Discharge Hose, Nozzle
Compatible Fluids
Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene, Mineral Spirits
Features
Automatic Power Down, High Flow Rates, Improved Suction Lift, Intelligent Tones, Light Weight, Low Amp Draw, Magnetic Replaceable Switch, Removable Power Cord
Nozzle Material
Buna-N
Metered
No
Standards
ATEX , CE, cUL, IECEX
Transfer Pump Application
Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
Nozzle Type
Automatic
For Use With
Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene, Mineral Spirits
Bypass Valve
Yes
Motor Type
Permanent Magnet
Agency Compliance
ATEX, CE, cULus, IECEx
Max. Head - Pumps
48 ft
Motor RPM
8.75 RPM
Housing Material - Pumps
Cast Iron
For Media Type
Biodiesel, Diesel, Gasohol, Gasoline, Kerosene, Mineral Spirits
Mount Type
Foot
Nozzle Operation
Automatic
Max. Outlet Pressure
21 psi
Compatible Chemicals
Biodiesel, Diesel, Gasohol, Gasoline, Kerosene, Mineral Spirits
Full Load Amps
30.0 A
Max. Flow Rate
25 gpm
Rated Voltage
24V DC
Nozzle Fluid Compatibility
Diesel
Includes Discharge Hose
Yes
Motor HP
1/3 hp
Max. Head Pressure
25 psi
Includes Nozzle
Yes

Description

Electric Drum Pump, Max. Head Pressure 25 psi, Max. Outlet Pressure 21 psi, For Use With Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene, Mineral Spirits, Rated Voltage 24 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length 18 ft, Suction Tube Length Not Applicable, Cord Length 20 ft, Includes Bung Adapter No, Nozzle Operation Automatic, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.