Shop FILL-RITE

Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet

  • Mfr # NX25-DDCNB-AA

  • Zoro # G2109097


product price: 
$
1,481.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Application
Agriculture; Barrel Mounting; Construction; Stationary Installations; Tank
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NX25-DDCNB-AA
Zoro #
G2109097
UPC #
089404245484
Country of Origin
United States
Voltage
12 to 24V DC
Application
Agriculture; Barrel Mounting; Construction; Stationary Installations; Tank
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
Seal Material
Buna-N
RPM
3500/400
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
200 SUS
Item
Electric Drum Pump
Duty Cycle
Continuous
Standards
ATEX, CE, cULus, IECEx
Features
Automatic Power Down, High Flow Rates, Improved Suction Lift, Intelligent Tones, Light Weight, Low Amp Draw, Magnetic Replaceable Switch, Removable Power Cord
Nozzle Material
Buna- N
Bearing Type
Ball
Pressure Range
0 to 21 psi
Nozzle Type
Automatic
Compatible Fluids
Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene, Mineral Spirits
Metered
No
Includes
Cable
For Use With
Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene, Mineral Spirits
Bypass Valve
Yes
Transfer Pump Application
Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
Agency Compliance
ATEX, CE, cULus, IECEx
Housing Material - Pumps
Cast Iron
Max. Head - Pumps
48 ft
Motor RPM
8.75 RPM
Max. Flow Rate
25 gpm
Nozzle Fluid Compatibility
Diesel
Compatible Chemicals
Biodiesel, Diesel, Gasohol, Gasoline, Kerosene, Mineral Spirits
Rated Voltage
24 V DC
Max. Head Pressure
25 psi
Mount Type
Bung
Motor HP
1/3 hp
Full Load Amps
30.0 A
Nozzle Operation
Automatic
Includes Discharge Hose
Yes
Max. Outlet Pressure
21 psi
Includes Nozzle
Yes
For Media Type
Biodiesel, Diesel, Gasohol, Gasoline, Kerosene, Mineral Spirits
Motor Horsepower
1/3 hp
Container Type Included
Drum
Spout Material
Aluminum
Full Load Current
30 A
Maximum Flow Rate
25 gpm
Meter Type Included
No Meter Included
Static Protection
No Grounding Line Included
Motor Speed
8.75 RPM
For Container Type
Tank
Maximum Head Pressure
25 psi
Includes Spout
No
Maximum Fluid Temperature
150 Degrees F
Includes Follower Plate
No Follower Plate Included
Includes Suction Tube
No
Pump Connection OD
1 3/8 in
Discharge Connection Type
FNPT
Pump Technology
Vane
Wetted Material
Buna-N/Ceramic/Cork/Stainless Steel/Steel/Thermoset/Viton
Minimum Fluid Temperature
-40 Degrees F
Maximum Head
48 ft
Power Source
Corded Electric
Maximum Viscosity
200 SUS
Maximum Outlet Pressure
21 psi
Phase
Single
Hose Cover Material
Neoprene
Adapter Connection Standard
MNPT
Chemical Compatibility
Biodiesel, Diesel, Gasohol, Gasoline, Kerosene, Mineral Spirits
Hazardous Location Class
Class I/Division 1
Includes Bung Adapter
Yes
Container Cover Type Included
No Cover Included
Variable Speed
No
Hose Tube Material
Nitrile
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Pump Connection ID
1 in
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Max. Head Pressure 25 psi, Max. Outlet Pressure 21 psi, For Use With Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene, Mineral Spirits, Rated Voltage 24 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length 18 ft, Suction Tube Length Not Applicable, Cord Length 20 ft, Includes Bung Adapter Yes, Nozzle Operation Automatic, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.