Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet
Mfr # FR2411HL
Zoro # G4315921
product price: $808.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC
Application
Farming; Construction
HP
1/4
Housing Material
Cast Iron
GPM
15 gpm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FR2411HL
Zoro #
G4315921
UPC #
089404223147
Country of Origin
United States
Dimensions
Inlet Size
1 in NPT
Power Cord Length
18 ft
Outlet Size
3/4 in NPT
Suction Tube Length
33 3/4 in
Overall Height
12 in
Overall Width
13 in
Hose Dia.
3/4 in
Overall Length
11 in
Hose Length
12 ft
Pump Mount Size
2 in
Manufacturers Warranty Length
2 yr
Cord Length
18 ft
For Container Size
275 gal
Hose Outside Dia.
3/4 in
Description
Electric Drum Pump, Max. Head Pressure 16 psi, Max. Outlet Pressure 16 psi, For Use With Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline, Rated Voltage 24 V DC, Plug Type Not Applicable, Pump Connection ID 3/4 in, Suction Tube OD 1 5/16 in, Hose Length 12 ft, Suction Tube Length 34 1/2 in, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.