Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Pump, Rotary, Aluminum, 12.8oz/stroke

  • Mfr # FR113

  • Zoro # G4315781


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Application
Ideal For Use with Drums and Barrels in Low Volume Applications
Housing Material
Cast Iron
GPM
10 gpm
Inlet Size
1 in NPT
Seal Material
Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR113
Zoro #
G4315781
UPC #
089404003008
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Outlet Size
3/4 in NPT
Overall Height
15 1/2 in
Suction Tube Length
20 in to 34 1/2 in
Pump Mount Size
2 in
Overall Length
6 1/4 in
Overall Width
9 1/2 in
Manufacturers Warranty Length
2 yr
For Container Size
55 gal
Spout Connection Size
3/4 in
Bung Connection Dia.
2 in

Details

Application
Ideal For Use with Drums and Barrels in Low Volume Applications
Housing Material
Cast Iron
GPM
10 gpm
Seal Material
Carbon
Pump Design
Rotary
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SUS
Item
Fuel Transfer Pump
Features
Anti-Siphon Valve, Can Be Used to Pump In Reverse Direction, Rotary Hand Pump
Compatible Fluids
Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
Transfer Pump Application
Agriculture, Construction, Farming
Standards
UL Listed
Includes
Spout, Suction Pipe
Bypass Valve
No
For Use With
Diesel/Fuel Oil
Pressure Range
38 psi
Metered
No
Agency Compliance
cUL/UL Listed
Duty Cycle
Continuous
Action Type
Rotary
Wetted Materials
301 Stainless Steel, Buna-N, Cast Iron, Zinc Plated Steel
Housing Material - Pumps
Aluminum
Max. Flow Rate
10 gal per 100 revolutions
For Container Type
Drum
Max. Fluid Temp.
120 Degrees F
Includes Nozzle
No
Spout Material
Aluminum
Compatible Chemicals
Diesel Fuel, Gasoline, Kerosene, Light Oil
Max. Head Pressure
50 psi
Suction Tube Material
Steel
Includes Spout
Yes
Pump Connection OD
2 1/8 in
Includes Bung Adapter
Yes
Adapter Connection Type
MNPT
Mount Type
Bung
Includes Discharge Hose
No
Max. Outlet Pressure
38 psi
Includes Suction Tube
Yes
For Media Type
Diesel Fuel, Gasoline, Kerosene, Light Oil

Description

Hand Pump, Max. Outlet Pressure 38 psi, Pump Connection OD 2 1/8 in, Spout Connection Size 3/4 in, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Not Applicable, Features Anti-Siphon Valve, Can Be Used to Pump In Reverse Direction, Rotary Hand Pump, Housing Finish Not Applicable, Seal Material Carbon, For Use With Diesel/Fuel Oil, Adapter Connection Type MNPT, For Container Type Drum, Hose Cover Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.