1/2 HP PVDF Magnetic Drive Pump 115V 1" FNPT

  • Mfr # DB5.5V-T-M622

  • Zoro # G7558241


product price: $836.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Voltage
115
Inlet
1 in FNPT
Outlet
3/4 in MNPT
Max. Head
29 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB5.5V-T-M622
Zoro #
G7558241
UPC #
-
Country of Origin
United States

Dimensions

Length
14 1/16 in
Width
7 5/8 in
Cord Length
12 ft
Height
7 7/16 in
Overall Length
14.1 in
Intake Pipe Size
1 in
Overall Height
7.4 in
Manufacturers Warranty Length
5 yr
Discharge Pipe Size
3/4 in
Overall Width
7.6 in

Details

Item
Magnetic Drive Pump
HP
1/2 hp
Voltage
115
Inlet
1 in FNPT
Outlet
3/4 in MNPT
Max. Head
29 ft
Operating Pressure
12.6 psi
Housing Material
PVDF
Max. Viscosity
150 CPS
Motor Type
Permanent Split Capacitor
GPM of Water @ 18 Ft. of Head
22
Application
Acids, Caustics, DI-Water, Plating Solutions, Sodium Hypochlorite
Impeller Material
PVDF
GPM of Water @ 24 Ft. of Head
17
Bearing Type
Radial, Thrust
Mounting
Close Coupled
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 6 Ft. of Head
30
GPM of Water @ 15 Ft. of Head
25
Full Load Amps
4.6
Max. Specific Gravity
1.8
Gasket Material
FKM
Series
DB5.5
Design
Centrifugal
Cord Type
18-3 STW with NEMA 5-15P Plug
GPM of Water @ 9 Ft. of Head
28
GPM of Water @ 3 Ft. of Head
30
Motor Speed (Maximum)
3,450 RPM
Full Load Current
4.6 A
Motor Mounting Type
Horizontal
Flow Rate @ 15 ft of Head (Maximum)
25 gpm
Specific Gravity (Maximum)
1.8
Operating Pressure (Maximum)
12.6 psi
Priming
Manual
Chemical Compatibility
Deionized Water
Phase
Single
Intake Pipe Type
FNPT
Horsepower (Maximum)
1/2 hp
Media Temperature (Maximum)
220 Degrees F
Discharge Pipe Type
MNPT
Flow Rate @ 18 ft of Head (Maximum)
22 gpm
Flow Rate @ 6 ft of Head (Maximum)
30 gpm
Flow Rate @ 9 ft of Head (Maximum)
28 gpm
Flow Rate @ 3 ft of Head (Maximum)
30 gpm
Flow Rate @ 24 ft of Head (Maximum)
17 gpm
Mounting Orientation
Horizontal
Feet of Head (Maximum)
35.2 ft
Nameplate Voltage
115V AC
Viscosity (Maximum)
150 cps

Description

Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 3/4 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 35.2 ft, Flow Rate @ 3 ft of Head (Maximum) 30 gpm, Flow Rate @ 6 ft of Head (Maximum) 30 gpm, Flow Rate @ 9 ft of Head (Maximum) 28 gpm, Flow Rate @ 15 ft of Head (Maximum) 25 gpm, Flow Rate @ 24 ft of Head (Maximum) 17 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/2 hp, Intake Pipe Size 1 in, Intake Pipe Type FNPT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.