Zoro Homepage

Air Drum Pump Kit, 15 gpm, 7.4 psi

  • Mfr # EFP-40 & S4 Kit

  • Zoro # G921683099


product price: $667.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFP-40 & S4 Kit
Zoro #
G921683099
UPC #
-
Country of Origin
United States

Description

Air Drum Pump Kit, Spout Connection Size 3/4 in, Suction Tube Material Polypropylene, Discharge Connection Type Hose Barb, Spout Length 1 in, Thermal Protection No, Air Outlet Size 1/4 in, Air Consumption 27 cfm, Hose Length 60 in, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 dB, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle Yes, Includes Spout Yes, Adapter Material Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.