Zoro Homepage

Air Operated Drum Pump, 22 gpm Max, Air

  • Mfr # PFS-48-BTC AND M6 KIT

  • Zoro # G815093607


product price: $1,939.99
/ea
Free Shipping & Returns

Key Features

For Use With
Transfer of Liquids that require FDA approved materials
Hose Tube Material
316SS
Max. Flow GPM
22 gpm (max)
Features
Drum Pump with Air motor, High Volume, 316SS for various solutions, FDA approve materials, TriClamp connection, Length for IBC
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, drum adapter, wall mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFS-48-BTC AND M6 KIT
Zoro #
G815093607
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
275 GAL IBC
Height
48 in
Discharge Tube Outlet Size
1 in Hose barb
Tube Diameter
2-1/32 in
Discharge Tube Length
6 ft

Details

Item
Air Operated Drum Pump,22 gpm Max,Air
For Use With
Transfer of Liquids that require FDA approved materials
Hose Tube Material
316SS
Max. Flow GPM
22 gpm (max)
Features
Drum Pump with Air motor, High Volume, 316SS for various solutions, FDA approve materials, TriClamp connection, Length for IBC
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, drum adapter, wall mount
Max. Head Pressure
38 ft max
Adapter Dia
2 in
Motor Type
Air, 80-100 psi @ 15-32 cfm
Max Viscosity
330 cps
Variable Speed
Yes
Discharge Hose Material
FDA compliant hose w/ nitrile inner and oil resistant w/Microban outer jacket

Description

Air Operated Drum Pump,22 gpm Max,Air


  • Drum Pump Kit with Variable Speed Operation
  • Complete with 316SS Drum pump tube, motor, and accessories
  • Screw on foot
  • FDA approved Materials
  • Can be used on fluids up to 330-cps
  • Metal Coupling used to connect to motor
  • 1 in. Tri-Clamp connection
  • Air Operated Variable Speed Motor
  • Length ideal for 275 gal IBC's

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.