Zoro Homepage

Air Operated Drum Pump, Air Motor, 22 gp

  • Mfr # PFP-48 AND M6 KIT

  • Zoro # G215093849


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals Transfer
Hose Tube Material
Polypropylene
Features
Drum Pump with Air motor, High Volume/High Head, Polypropylene for corrosives, Length for IBC
Max. Flow GPM
22 gpm (max)
Max. Head Pressure
38 ft max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP-48 AND M6 KIT
Zoro #
G215093849
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
275 GAL IBC
Height
48 in
Tube Diameter
2-1/32 in
Discharge Tube Length
5 ft
Discharge Tube Outlet Size
1 in Hose barb

Details

Item
Air Operated Drum Pump,Air Motor,22 gp
For Use With
Chemicals Transfer
Hose Tube Material
Polypropylene
Features
Drum Pump with Air motor, High Volume/High Head, Polypropylene for corrosives, Length for IBC
Max. Flow GPM
22 gpm (max)
Max. Head Pressure
38 ft max
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, drum adapter, wall mount
Motor Type
Air, 80-100 psi @ 15-32 cfm
Discharge Hose Material
Reinforced PVC
Variable Speed
Yes
Max Viscosity
330 cps
Adapter Dia
2 in

Description

Air Operated Drum Pump,Air Motor,22 gp


  • Drum Pump Kit with Variable Speed Operation
  • Complete with Polypropylene Drum pump tube, motor, and accessories
  • Screw on foot
  • Can be used on fluids up to 330-cps
  • Metal Coupling used to connect to motor
  • Air Operated Variable Speed Motor
  • Length ideal for 275 gal IBC's

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.