Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispensing Nozzle, 1 in Barb Connection

  • Mfr # 111030-5

  • Zoro # G115830728


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
160°F
Includes
Dispensing Nozzle and hose clamp
Features
PVDF Nozzle, 1 in spout, FKM oring, hose barb, swivel fitting, Grip lever
For Use With
Chemical Dispensing
Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111030-5
Zoro #
G115830728
UPC #
-
Country of Origin
United States

Details

Item
Dispensing Nozzle,1 in Barb Connection
Max. Temp.
160°F
Includes
Dispensing Nozzle and hose clamp
Features
PVDF Nozzle, 1 in spout, FKM oring, hose barb, swivel fitting, Grip lever
For Use With
Chemical Dispensing
Material
PVDF
Color
White
Capacity
24 gpm (max)
Hanger Clip
Yes
Oring
EPDM
Hose connection
1 in Hose Barb

Description

Dispensing Nozzle,1 in Barb Connection


  • Dipsensing nozzle for chemicals compatible with PVDF wetted materials
  • Grip Lever for precise control
  • Large lever area for gloved hand
  • Integrated swivel hose barb fitting
  • Built-in Hanger Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.