
Double Diaphragm Pump, 316SS, 0.5 in
Mfr # FT05S-AA-RRST-N1
Zoro # G715093899
product price: $1,205.99
/ea
Free Shipping & Returns
Key Features
Housing Material - Pumps
316SS/Santoprene
Pump Assembly Type
Bolt
Valve Type
Ball
Air Intake Connection Size
1/4 in
Diaphragm Material
Santoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT05S-AA-RRST-N1
Zoro #
G715093899
UPC #
-
Country of Origin
United States
Dimensions
Air Intake Connection Size
1/4 in
Details
Item
Double Diaphragm Pump,316SS,0.5 in
Housing Material - Pumps
316SS/Santoprene
Pump Assembly Type
Bolt
Valve Type
Ball
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
120 psi
Includes
1/2 in Double Diaphragm Pump, 316SS, Santoprene, 0-20 gpm
Pump Operation Type
Air
Inlet/Outlet
1/2 in
Features
Heavy Duty AODD pump, 316SS/Santoprene, Bolted design, Simple construction with fewer parts
Flow Rate (Maximum)
20 gpm
Self-priming Wet (water)
29 ft
Self-priming Dry (water)
12 ft
Media Intake Connection Type
NPT
Description
Double Diaphragm Pump,316SS,0.5 in
- Rugged and Reliable
- Simple Design with fewer components
- No pilot valve required, which allows for fewer parts
- Bolted design for reliability
- Self-priming
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.