Zoro Homepage

Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL

  • Mfr # EFP-40 & S4 Kit

  • Zoro # G0658935


product price: $698.99
/ea
Free Shipping & Returns

Key Features

For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
For Container Size
55 gal
Max. Flow Rate
15 gpm
Max. Viscosity
300 cps
Diesel Exhaust Fluid Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFP-40 & S4 Kit
Zoro #
G0658935
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Inlet Size
1-1/4"
Manufacturers Warranty Length
1 yr.
Suction Tube Length
40 in
Air Inlet Size
1/4 in MNPT
Hose Length
60 in
Overall Length
46 13/16 in
Height Above Container
6 7/8 in
Air Outlet Size
1/4 in
Hose Outside Dia.
1 in
Overall Height
40 in

Details

Item
Air Operated Drum Pump
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
Max. Flow Rate
15 gpm
Max. Viscosity
300 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
316 Stainless Steel, FKM, Polypropylene, PTFE, PVC
Includes Suction Tube
Yes
For Use With
Chemicals
Discharge Tube Outlet ID
3/4 in
Hose Tube Material
PVC
Discharge Tube Outlet OD
1 in
Max. Air Inlet (PSI)
7
Discharge Tubing Material
PVC
Adapter Type
Optional 2" IPS Thread 107426
Self-Priming
Yes
Max. Flow GPM
15 gpm
Motor Type
Air
Metered
No
Includes
Clamp, Hose, Motor, Pump
Adapter Material
Polypropylene
Motor RPM
11,000 RPM
Seal Material
FKM
Suction Tube Material
Polypropylene
Thermal Protection
No
Max. Air Pressure
40 psi
Includes Bung Adapter
No
Max. Oil Flow
5 gpm
Food Grade
No
Compatible Chemicals
Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%)
Pump Connection ID
1 1/4 in
Includes Nozzle
No
Includes Discharge Hose
Yes
Power Source
Air
Duty Cycle
Continuous
Min. Air Pressure
40 psi
Max. Head Pressure
7.4 psi
Pump Connection OD
1 1/4 in
Noise Level
78 db
Variable Speed
Yes
Not Recommended Chemicals
Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint Thinner, Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Suction Tube ID
1 1/4 in
Motor HP
1/2 hp
Max. Fluid Temp.
150 Degrees F
Suction Tube OD
1 1/4 in
Housing Material - Pumps
Polypropylene
Series
EF
Discharge Connection Type
Hose Barb
Runs Dry
No
Includes Spout
No
For Container Type
Drum
Max. Head - Pumps
17 ft
Gear Lube
NT
Explosion Proof
Yes
Min. Operating Temp.
0 Degrees F

Description

Air Operated Drum Pump, Max. Air Pressure 40 psi, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 46 13/16 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Hose Length 60 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 db, Max. Viscosity 300 cps, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle No, Includes Spout No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.