Shop FINISH THOMPSON

Pump

  • Mfr # DB6V-T-B-M226

  • Zoro # G923353372


product price:  $1,670.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
220 Degrees F
Gasket Material
FKM
Frequency
50/60 Hz
Best Efficiency Flow
22 gpm
Pump Mounting Style
Base-Mounted, Foot-Mounted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB6V-T-B-M226
Zoro #
G923353372
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in
Inlet Diameter
1 in
Impeller Diameter
3 in

Details

Ambient Temperature - Maximum
220 Degrees F
Gasket Material
FKM
Frequency
50/60 Hz
Best Efficiency Flow
22 gpm
Pump Mounting Style
Base-Mounted, Foot-Mounted
Flow Rate (Maximum)
39 gpm
Feet of Head (Maximum)
32 ft
Nameplate Voltage
115/208-230V AC
Full Load Current
7/3.87-3.5A
NPSHr
8 ft of head
Horsepower (Maximum)
1/2 hp
Chemical Compatibility
Item
Magnetic Drive Pump
Hazardous Location Class
Not Rated
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Design
Capacitor-Start/Run
Housing Material
PVDF
Priming
Manual
Media Temperature - Maximum
220 Degrees F
Motor Speed (Maximum)
3,450 RPM
Case Pressure - Maximum
80 psi
Media Temperature - Minimum
35 Degrees F
Mounting Orientation
Horizontal
Phase
Single
Pump Drive Configuration
Close-Coupled
Specific Gravity (Maximum)
1.8
Pumping Application
Chemical Transfer, Liquid Transfer
Viscosity (Maximum)
150 cps
Impeller Material
PVDF
Pump Design
End Suction
Shut Off Pressure - Maximum
13.8 psi
Best Efficiency Head
25 ft
Discharge Rotation Increments
0 Degrees
Drive Coupling Type
Magnetic Coupling
Number of Stages
1
Ambient Temperature - Minimum
-20 Degrees F
Shaft Seal Type
Sealless

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.