Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB15P-W-FF

  • Zoro # G923355222


product price:  $1,774.99
/ea
Free Shipping & Returns

Key Features

Chemical Compatibility
Best Efficiency Head
78 ft
Sized for Horsepower
19/50 hp
Impeller Diameter
5.13 in
Motor Speed (Maximum)
3,450 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB15P-W-FF
Zoro #
G923355222
UPC #
-
Country of Origin
United States

Dimensions

Sized for Horsepower
19/50 hp
Impeller Diameter
5.13 in
Manufacturer Warranty Length
5 yr
Shaft Outside Diameter
1/2 in
Overall Width
13.59 in
Inlet Diameter
2 in
Discharge Diameter
1 1/2 in
Solid Diameter (Maximum)
0.016 in
Overall Height
13.93 in
Overall Length
19.06 in

Details

Chemical Compatibility
Best Efficiency Head
78 ft
Motor Speed (Maximum)
3,450 RPM
Ambient Temperature - Maximum
220 Degrees F
Pump Shaft Rotation Direction
CW
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Compatible with Brand
Finish Thompson
Shaft Material
Ceramic
Series Family
DB15
Shaft Seal Type
Sealless
Specific Gravity (Maximum)
1.8
Viscosity (Maximum)
150 cps
Flow Rate (Maximum)
69 gpm
Feet of Head (Maximum)
96 ft
Pump Drive Configuration
Close-Coupled
Flow Rate (Minimum)
0.5 gpm
Inlet Standard
Flange
Impeller Material
Polypropylene
Media Temperature - Maximum
180 Degrees F
Shut Off Pressure - Maximum
41.5 psi
Discharge Rotation Increments
0 Degrees
Priming
Manual
Best Efficiency Flow
100 gpm
Pump Housing Material
Polypropylene
NPSHr
12 ft of head
Suction Lift (Maximum)
0 ft
Product Type
Wetend Kit
Pumping Application
Chemical Transfer, Liquid Transfer
Standards
CE, EN 809, EN ISO 12100
Volute Material
Polypropylene
Shaft Seal Material
FKM

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.