Shop FINISH THOMPSON

Pump

  • Mfr # DB6V-T-B-M227

  • Zoro # G823358422


product price:  $1,648.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
220 Degrees F
Drive Coupling Type
Magnetic Coupling
Mounting Orientation
Horizontal
Best Efficiency Head
25 ft
Inlet Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB6V-T-B-M227
Zoro #
G823358422
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in
Impeller Diameter
3 in

Details

Ambient Temperature - Maximum
220 Degrees F
Drive Coupling Type
Magnetic Coupling
Mounting Orientation
Horizontal
Best Efficiency Head
25 ft
Shaft Seal Type
Sealless
Full Load Current
1.86-1.69/0.84A
Frequency
50/60 Hz
Gasket Material
FKM
Feet of Head (Maximum)
32 ft
Pump Design
End Suction
Nameplate Voltage
208-230/460V AC
Horsepower (Maximum)
1/2 hp
Shut Off Pressure - Maximum
13.8 psi
Specific Gravity (Maximum)
1.8
Hazardous Location Class
Class I Division 2
Media Temperature - Minimum
35 Degrees F
Housing Material
PVDF
Number of Stages
1
Pump Drive Configuration
Close-Coupled
Flow Rate (Maximum)
39 gpm
Best Efficiency Flow
22 gpm
Pumping Application
Chemical Transfer, Liquid Transfer
Item
Magnetic Drive Pump
Discharge Rotation Increments
0 Degrees
Chemical Compatibility
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Speed (Maximum)
3,450 RPM
Motor Design
Three-Phase
Case Pressure - Maximum
80 psi
Phase
Three
Ambient Temperature - Minimum
-20 Degrees F
Media Temperature - Maximum
220 Degrees F
Viscosity (Maximum)
150 cps
Priming
Manual
Impeller Material
PVDF
NPSHr
8 ft
Pump Mounting Style
Base-Mounted, Foot-Mounted

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.