Shop FINISH THOMPSON

Pump

  • Mfr # SP10V-FF-3-M219

  • Zoro # G823358385


product price:  $3,747.99
/ea
Free Shipping & Returns

Key Features

Impeller Diameter
3 3/4 in
Housing Material
PVDF
Pump Mounting Style
Base-Mounted, Foot-Mounted
Pump Design
End Suction
Horsepower (Maximum)
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP10V-FF-3-M219
Zoro #
G823358385
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
3 3/4 in
Discharge Diameter
1 in
Inlet Diameter
1 in
Manufacturers Warranty Length
5 yr

Details

Housing Material
PVDF
Pump Mounting Style
Base-Mounted, Foot-Mounted
Pump Design
End Suction
Horsepower (Maximum)
1 hp
Media Temperature - Maximum
220 Degrees F
Discharge Standard
Flange
Pump Drive Configuration
Close-Coupled
Phase
Three
Best Efficiency Head
38 ft
Media Temperature - Minimum
35 Degrees F
Ambient Temperature - Minimum
-20 Degrees F
Ambient Temperature - Maximum
220 Degrees F
Item
Magnetic Drive Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Stages
1
Full Load Current
3.4-3.0/1.5A
Feet of Head (Maximum)
50 ft
Discharge Rotation Increments
0 Degrees
Inlet Standard
Flange
Mounting Orientation
Horizontal
Impeller Material
Polypropylene
Nameplate Voltage
208-230/460V AC
Motor Design
Three-Phase
Hazardous Location Class
Class I Division 2
Viscosity (Maximum)
50 cps
Pumping Application
Chemical Transfer, Liquid Transfer
Best Efficiency Flow
34 gpm
Priming
Self-Priming
Chemical Compatibility
Drive Coupling Type
Magnetic Coupling
Flow Rate (Maximum)
55 gpm
NPSHr
11 ft of head
Shaft Seal Type
Sealless
Specific Gravity (Maximum)
1.8
Shut Off Pressure - Maximum
21.6 psi
Case Pressure - Maximum
80 psi
Gasket Material
FKM
Frequency
50/60 Hz
Motor Speed (Maximum)
3,450 RPM

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.