Shop FINISH THOMPSON

Pump

  • Mfr # MSDB2P-4-8P-56-M209

  • Zoro # G423361280


product price:  $3,580.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Mounting Orientation
Horizontal
Flow Rate (Maximum)
68 gpm
Number of Stages
2
Inlet Diameter
1 in
NPSHr
18 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSDB2P-4-8P-56-M209
Zoro #
G423361280
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Impeller Diameter
4 1/2 in
Discharge Diameter
1 in
Manufacturers Warranty Length
5 yr

Details

Mounting Orientation
Horizontal
Flow Rate (Maximum)
68 gpm
Number of Stages
2
NPSHr
18 ft
Gasket Material
FKM
Media Temperature - Minimum
35 Degrees F
Horsepower (Maximum)
3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Item
Magnetic Drive Pump
Full Load Current
8.2-7.34/3.67A
Nameplate Voltage
208-230/460V AC
Viscosity (Maximum)
150 cps
Drive Coupling Type
Magnetic Coupling
Case Pressure - Maximum
135 psi
Pump Design
End Suction
Priming
Manual
Shut Off Pressure - Maximum
59.7 psi
Housing Material
Polypropylene
Pump Mounting Style
Base-Mounted, Foot-Mounted
Best Efficiency Head
100 ft
Shaft Seal Type
Sealless
Motor Speed (Maximum)
3,500 RPM
Feet of Head (Maximum)
138 ft
Ambient Temperature - Minimum
32 Degrees F
Impeller Material
Polyphenylene
Motor Design
Three-Phase
Specific Gravity (Maximum)
1.8
Pumping Application
Chemical Transfer, Liquid Transfer
Media Temperature - Maximum
180 Degrees F
Discharge Rotation Increments
0 Degrees
Ambient Temperature - Maximum
180 Degrees F
Best Efficiency Flow
41 gpm
Hazardous Location Class
Class I Division 2
Phase
Three
Pump Drive Configuration
Close-Coupled
Chemical Compatibility
Frequency
50/60 Hz

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.