Shop FINISH THOMPSON

Pump

  • Mfr # DB7P-B-M227

  • Zoro # G923355888


product price:  $1,309.99
/ea
Free Shipping & Returns

Key Features

Shaft Seal Type
Sealless
Manufacturers Warranty Length
5 yr
Hazardous Location Class
Class I Division 2
Nameplate Voltage
208-230/460V AC
Shut Off Pressure - Maximum
14.2 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB7P-B-M227
Zoro #
G923355888
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in
Inlet Diameter
1 1/2 in
Impeller Diameter
3 9/50 in

Details

Shaft Seal Type
Sealless
Hazardous Location Class
Class I Division 2
Nameplate Voltage
208-230/460V AC
Shut Off Pressure - Maximum
14.2 psi
Frequency
50/60 Hz
Media Temperature - Maximum
180 Degrees F
Motor Design
Three-Phase
Full Load Current
1.86-1.69/0.84A
Drive Coupling Type
Magnetic Coupling
Ambient Temperature - Maximum
180 Degrees F
Pump Design
End Suction
NPSHr
9 ft
Media Temperature - Minimum
35 Degrees F
Chemical Compatibility
Pumping Application
Chemical Transfer, Liquid Transfer
Best Efficiency Head
27 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Stages
1
Mounting Orientation
Horizontal
Phase
Three
Ambient Temperature - Minimum
32 Degrees F
Horsepower (Maximum)
1/2 hp
Feet of Head (Maximum)
33 ft
Best Efficiency Flow
45 gpm
Specific Gravity (Maximum)
1.8
Item
Magnetic Drive Pump
Priming
Manual
Discharge Rotation Increments
0 Degrees
Pump Mounting Style
Base-Mounted, Foot-Mounted
Flow Rate (Maximum)
68 gpm
Case Pressure - Maximum
80 psi
Motor Speed (Maximum)
3,450 RPM
Pump Drive Configuration
Close-Coupled
Impeller Material
Polypropylene
Viscosity (Maximum)
150 cps
Housing Material
Polypropylene
Gasket Material
FKM

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.