Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP11P-W-FF

  • Zoro # G423353728


product price:  $2,580.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Head
50 ft
Overall Height
13.96 in
Shut Off Pressure - Maximum
29.4 psi
Solid Diameter (Maximum)
0.016 in
Motor Speed (Maximum)
3,450 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP11P-W-FF
Zoro #
G423353728
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13.96 in
Solid Diameter (Maximum)
0.016 in
Discharge Diameter
1 1/2 in
Shaft Outside Diameter
1/2 in
Overall Width
13.59 in
Impeller Diameter
4.63 in
Inlet Diameter
1 1/2 in
Manufacturer Warranty Length
5 yr
Sized for Horsepower
1 43/50 hp
Overall Length
23.06 in
Wire Rope Length
23.06 in

Details

Best Efficiency Head
50 ft
Shut Off Pressure - Maximum
29.4 psi
Motor Speed (Maximum)
3,450 RPM
Series Family
SP11
Shaft Seal Type
Sealless
Pumping Application
Chemical Transfer, Liquid Transfer
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
NPSHr
12 ft
Pump Drive Configuration
Close-Coupled
Volute Material
Polypropylene
Media Temperature - Maximum
180 Degrees F
Priming
Self-Priming
Ambient Temperature - Maximum
180 Degrees F
Flow Rate (Minimum)
4 gpm
Suction Lift (Maximum)
25 ft
Inlet Standard
Flange
Specific Gravity (Maximum)
1.8
Chemical Compatibility
Viscosity (Maximum)
50 cps
Shaft Seal Material
FKM
Impeller Material
Polypropylene
Pump Housing Material
Polypropylene
Pump Shaft Rotation Direction
CW
Flow Rate (Maximum)
104 gpm
Best Efficiency Flow
70 gpm
Compatible with Brand
Finish Thompson
Feet of Head (Maximum)
68 ft
Shaft Material
Ceramic
Product Type
Wetend Kit
Standards
CE, EN 809, EN ISO 12100
Discharge Rotation Increments
0 Degrees

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.