Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB10P-W-FF

  • Zoro # G223352655


product price:  $963.99
/ea
Free Shipping & Returns

Key Features

Feet of Head (Maximum)
50 ft
Pump Housing Material
Polypropylene
Impeller Material
Polypropylene
Discharge Rotation Increments
0 Degrees
Media Temperature - Maximum
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB10P-W-FF
Zoro #
G223352655
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Impeller Diameter
3.75 in
Discharge Diameter
1 1/2 in
Solid Diameter (Maximum)
0.016 in
Overall Length
17.12 in
Sized for Horsepower
8/25 hp
Overall Width
12.03 in
Shaft Outside Diameter
3/8 in
Overall Height
16.46 in
Manufacturer Warranty Length
5 yr

Details

Feet of Head (Maximum)
50 ft
Pump Housing Material
Polypropylene
Impeller Material
Polypropylene
Discharge Rotation Increments
0 Degrees
Media Temperature - Maximum
180 Degrees F
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Shut Off Pressure - Maximum
21.6 psi
Viscosity (Maximum)
150 cps
Shaft Seal Type
Sealless
Volute Material
Polypropylene
Shaft Seal Material
FKM
Compatible with Brand
Finish Thompson
Inlet Standard
Flange
Pumping Application
Chemical Transfer, Liquid Transfer
Specific Gravity (Maximum)
1.8
Priming
Manual
Suction Lift (Maximum)
0 ft
Motor Speed (Maximum)
3,450 RPM
Flow Rate (Minimum)
0.5 gpm
Pump Drive Configuration
Close-Coupled
Product Type
Wetend Kit
Pump Shaft Rotation Direction
CW
Best Efficiency Flow
60 gpm
Standards
CE, EN 809, EN ISO 12100
Best Efficiency Head
44 ft
Chemical Compatibility
Series Family
DB10
Flow Rate (Maximum)
40 gpm
Shaft Material
Ceramic
NPSHr
8 ft
Ambient Temperature - Maximum
180 Degrees F

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.