Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP15V-W-FF

  • Zoro # G523353086


product price:  $4,503.99
/ea
Free Shipping & Returns

Key Features

Shaft Material
Ceramic
Feet of Head (Maximum)
90 ft
Pump Shaft Rotation Direction
CW
Specific Gravity (Maximum)
1.8
Compatible with Brand
Finish Thompson
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP15V-W-FF
Zoro #
G523353086
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.016 in
Sized for Horsepower
2 9/10 hp
Overall Width
13.59 in
Discharge Diameter
1 1/2 in
Inlet Diameter
1 1/2 in
Overall Length
23.06 in
Shaft Outside Diameter
1/2 in
Overall Height
13.96 in
Impeller Diameter
5.13 in
Manufacturer Warranty Length
5 yr
Wire Rope Length
23.06 in

Details

Shaft Material
Ceramic
Feet of Head (Maximum)
90 ft
Pump Shaft Rotation Direction
CW
Specific Gravity (Maximum)
1.8
Compatible with Brand
Finish Thompson
Pumping Application
Chemical Transfer, Liquid Transfer
Flow Rate (Minimum)
5 gpm
Chemical Compatibility
NPSHr
12 ft
Suction Lift (Maximum)
25 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Flow Rate (Maximum)
120 gpm
Motor Speed (Maximum)
3,450 RPM
Shaft Seal Material
FKM
Volute Material
PVDF
Pump Drive Configuration
Close-Coupled
Flow Rate @ 90 ft of Head (Maximum)
120 gpm
Media Temperature - Maximum
220 Degrees F
Viscosity (Maximum)
50 cps
Best Efficiency Head
76 ft
Inlet Standard
Flange
Shut Off Pressure - Maximum
38.9 psi
Best Efficiency Flow
70 gpm
Shaft Seal Type
Sealless
Series Family
SP15
Product Type
Wetend Kit
Ambient Temperature - Maximum
220 Degrees F
Impeller Material
PVFD
Pump Housing Material
PVDF
Discharge Rotation Increments
0 Degrees
Standards
CE, EN 809, EN ISO 12100
Priming
Self-Priming

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.