Shop FINISH THOMPSON

Pump

  • Mfr # MSDB3P-E-3-M237

  • Zoro # G623361585


product price:  $4,956.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Hazardous Location Class
Class I Division 2
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Orientation
Horizontal
Discharge Diameter
1 in
Impeller Diameter
4 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSDB3P-E-3-M237
Zoro #
G623361585
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Impeller Diameter
4 3/4 in
Manufacturers Warranty Length
5 yr
Inlet Diameter
1 in

Details

Hazardous Location Class
Class I Division 2
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Orientation
Horizontal
Media Temperature - Maximum
180 Degrees F
Motor Design
Three-Phase
Shaft Seal Type
Sealless
Pump Design
End Suction
Housing Material
Polypropylene
Motor Speed (Maximum)
3,500 RPM
Ambient Temperature - Minimum
32 Degrees F
Discharge Rotation Increments
0 Degrees
Best Efficiency Flow
45 gpm
Drive Coupling Type
Magnetic Coupling
Number of Stages
3
Specific Gravity (Maximum)
1.8
Phase
Three
Ambient Temperature - Maximum
180 Degrees F
Flow Rate (Maximum)
69 gpm
Case Pressure - Maximum
135 psi
Full Load Current
20.3-18.4/9.2A
Impeller Material
Polyphenylene
Pumping Application
Chemical Transfer, Liquid Transfer
Pump Mounting Style
Base-Mounted, Foot-Mounted
Priming
Manual
Pump Drive Configuration
Close-Coupled
Item
Magnetic Drive Pump
Nameplate Voltage
208-230/460V AC
Feet of Head (Maximum)
230 ft
Viscosity (Maximum)
150 cps
NPSHr
18 ft
Best Efficiency Head
160 ft
Horsepower (Maximum)
5 hp
Shut Off Pressure - Maximum
99.5 psi
Frequency
50/60 Hz
Chemical Compatibility
Media Temperature - Minimum
35 Degrees F
Gasket Material
EPDM

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.