Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP10P-W-3

  • Zoro # G623357861


product price:  $1,183.99
/ea
Free Shipping & Returns

Key Features

Viscosity (Maximum)
50 cps
Impeller Diameter
3.75 in
Priming
Self-Priming
Ambient Temperature - Maximum
180 Degrees F
Suction Lift (Maximum)
20 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP10P-W-3
Zoro #
G623357861
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
3.75 in
Overall Length
21.87 in
Overall Height
16.46 in
Inlet Diameter
1 in
Manufacturer Warranty Length
5 yr
Sized for Horsepower
1 13/50 hp
Solid Diameter (Maximum)
0.016 in
Discharge Diameter
1 in
Shaft Outside Diameter
3/8 in
Overall Width
12.03 in
Wire Rope Length
21.87 in

Details

Viscosity (Maximum)
50 cps
Priming
Self-Priming
Ambient Temperature - Maximum
180 Degrees F
Suction Lift (Maximum)
20 ft
Impeller Material
Polypropylene
Compatible with Brand
Finish Thompson
Best Efficiency Head
38 ft
Flow Rate (Maximum)
55 gpm
Pumping Application
Chemical Transfer, Liquid Transfer
Series Family
SP10
Pump Housing Material
Polypropylene
NPSHr
12 ft
Standards
CE, EN 809, EN ISO 12100
Pump Shaft Rotation Direction
CW
Shaft Seal Type
Sealless
Shaft Material
Ceramic
Specific Gravity (Maximum)
1.8
Pump Drive Configuration
Close-Coupled
Volute Material
Polypropylene
Chemical Compatibility
Shaft Seal Material
FKM
Media Temperature - Maximum
180 Degrees F
Discharge Rotation Increments
0 Degrees
Best Efficiency Flow
34 gpm
Motor Speed (Maximum)
3,450 RPM
Feet of Head (Maximum)
50 ft
Shut Off Pressure - Maximum
21.6 psi
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Product Type
Wetend Kit
Flow Rate (Minimum)
0.5 gpm

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.