Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB11P-W-FF

  • Zoro # G223359005


product price:  $1,656.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19.06 in
Ambient Temperature - Maximum
220 Degrees F
Shaft Material
Ceramic
Solid Diameter (Maximum)
0.016 in
Impeller Diameter
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB11P-W-FF
Zoro #
G223359005
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19.06 in
Solid Diameter (Maximum)
0.016 in
Impeller Diameter
4.63 in
Discharge Diameter
1 1/2 in
Shaft Outside Diameter
1/2 in
Overall Width
13.59 in
Manufacturer Warranty Length
5 yr
Inlet Diameter
2 in
Overall Height
13.93 in
Sized for Horsepower
12/25 hp

Details

Ambient Temperature - Maximum
220 Degrees F
Shaft Material
Ceramic
NPSHr
10 ft
Compatible with Brand
Finish Thompson
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
78 gpm
Priming
Manual
Chemical Compatibility
Standards
CE, EN 809, EN ISO 12100
Inlet Standard
Flange
Feet of Head (Maximum)
71 ft
Suction Lift (Maximum)
0 ft
Best Efficiency Head
60 ft
Shut Off Pressure - Maximum
30.7 psi
Pumping Application
Chemical Transfer, Liquid Transfer
Pump Shaft Rotation Direction
CW
Volute Material
Polypropylene
Discharge Rotation Increments
0 Degrees
Shaft Seal Material
FKM
Viscosity (Maximum)
150 cps
Flow Rate (Maximum)
42 gpm
Specific Gravity (Maximum)
1.8
Flow Rate (Minimum)
0.5 gpm
Motor Speed (Maximum)
3,450 RPM
Series Family
DB11
Impeller Material
Polypropylene
Pump Housing Material
Polypropylene
Product Type
Wetend Kit
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Shaft Seal Type
Sealless
Media Temperature - Maximum
180 Degrees F

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.