Shop FINISH THOMPSON

Pump

  • Mfr # MSDB3P-FF-3-M213

  • Zoro # G023353524


product price:  $4,821.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Specific Gravity (Maximum)
1.8
Flow Rate (Maximum)
69 gpm
Shut Off Pressure - Maximum
99.5 psi
Impeller Material
Polyphenylene
Full Load Current
11.8/5.9A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSDB3P-FF-3-M213
Zoro #
G023353524
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Impeller Diameter
4 3/4 in
Inlet Diameter
1 in
Manufacturers Warranty Length
5 yr

Details

Specific Gravity (Maximum)
1.8
Flow Rate (Maximum)
69 gpm
Shut Off Pressure - Maximum
99.5 psi
Impeller Material
Polyphenylene
Full Load Current
11.8/5.9A
Drive Coupling Type
Magnetic Coupling
Nameplate Voltage
230/460V AC
Priming
Manual
Motor Design
Three-Phase
Discharge Rotation Increments
0 Degrees
Motor Speed (Maximum)
3,500 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Media Temperature - Maximum
180 Degrees F
NPSHr
18 ft
Pump Design
End Suction
Horsepower (Maximum)
5 hp
Ambient Temperature - Minimum
32 Degrees F
Pumping Application
Chemical Transfer, Liquid Transfer
Case Pressure - Maximum
135 psi
Hazardous Location Class
Class I Division 2
Frequency
50/60 Hz
Shaft Seal Type
Sealless
Chemical Compatibility
Best Efficiency Flow
45 gpm
Phase
Three
Viscosity (Maximum)
150 cps
Housing Material
Polypropylene
Ambient Temperature - Maximum
180 Degrees F
Number of Stages
3
Discharge Standard
Flange
Gasket Material
FKM
Pump Drive Configuration
Close-Coupled
Best Efficiency Head
160 ft
Pump Mounting Style
Base-Mounted, Foot-Mounted
Item
Magnetic Drive Pump
Media Temperature - Minimum
35 Degrees F
Mounting Orientation
Horizontal
Feet of Head (Maximum)
230 ft
Inlet Standard
Flange

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.