Shop FINISH THOMPSON

Pump

  • Mfr # MSDB3P-FF-M237

  • Zoro # G423354220


product price:  $5,206.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Feet of Head (Maximum)
305 ft
Discharge Rotation Increments
0 Degrees
Pump Mounting Style
Base-Mounted, Foot-Mounted
Discharge Standard
Flange
Manufacturers Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSDB3P-FF-M237
Zoro #
G423354220
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Impeller Diameter
5 7/20 in
Inlet Diameter
1 in
Discharge Diameter
1 in

Details

Feet of Head (Maximum)
305 ft
Discharge Rotation Increments
0 Degrees
Pump Mounting Style
Base-Mounted, Foot-Mounted
Discharge Standard
Flange
Nameplate Voltage
208-230/460V AC
Media Temperature - Minimum
35 Degrees F
Hazardous Location Class
Class I Division 2
Phase
Three
Pump Design
End Suction
Viscosity (Maximum)
150 cps
NPSHr
18 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Item
Magnetic Drive Pump
Impeller Material
Polyphenylene
Pumping Application
Chemical Transfer, Liquid Transfer
Number of Stages
3
Drive Coupling Type
Magnetic Coupling
Inlet Standard
Flange
Media Temperature - Maximum
180 Degrees F
Shut Off Pressure - Maximum
132 psi
Gasket Material
FKM
Motor Speed (Maximum)
3,500 RPM
Ambient Temperature - Minimum
32 Degrees F
Shaft Seal Type
Sealless
Ambient Temperature - Maximum
180 Degrees F
Best Efficiency Flow
54 gpm
Housing Material
Polypropylene
Pump Drive Configuration
Close-Coupled
Motor Design
Three-Phase
Frequency
50/60 Hz
Case Pressure - Maximum
135 psi
Chemical Compatibility
Mounting Orientation
Horizontal
Best Efficiency Head
205 ft
Flow Rate (Maximum)
68 gpm
Full Load Current
20.3-18.4/9.2A
Priming
Manual
Horsepower (Maximum)
7 1/2 hp
Specific Gravity (Maximum)
1.8

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.