Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB9P-W-B

  • Zoro # G623357298


product price:  $688.99
/ea
Free Shipping & Returns

Key Features

Volute Material
Polypropylene
Overall Length
17.12 in
Viscosity (Maximum)
150 cps
Suction Lift (Maximum)
0 ft
Specific Gravity (Maximum)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB9P-W-B
Zoro #
G623357298
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17.12 in
Sized for Horsepower
5 19/25 hp
Inlet Diameter
1 in
Manufacturer Warranty Length
5 yr
Overall Width
12.03 in
Overall Height
16.46 in
Shaft Outside Diameter
3/8 in
Impeller Diameter
4.18 in
Solid Diameter (Maximum)
0.016 in
Discharge Diameter
1 in

Details

Volute Material
Polypropylene
Viscosity (Maximum)
150 cps
Suction Lift (Maximum)
0 ft
Specific Gravity (Maximum)
1.8
Flow Rate (Minimum)
10 gpm
Shaft Seal Type
Sealless
Best Efficiency Head
50 ft
Feet of Head (Maximum)
67 ft
Pump Drive Configuration
Close-Coupled
Standards
CE, EN 809, EN ISO 12100
Priming
Manual
Ambient Temperature - Maximum
180 Degrees F
Discharge Rotation Increments
0 Degrees
Chemical Compatibility
Pump Shaft Rotation Direction
CW
Product Type
Wetend Kit
Motor Speed (Maximum)
3,450 RPM
Best Efficiency Flow
26 gpm
NPSHr
11 ft of head
Compatible with Brand
Finish Thompson
Pump Housing Material
Polypropylene
Series Family
DB9
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Shaft Seal Material
FKM
Shut Off Pressure - Maximum
29 psi
Media Temperature - Maximum
180 Degrees F
Impeller Material
Polypropylene
Pumping Application
Chemical Transfer, Liquid Transfer
Flow Rate (Maximum)
221 gpm
Shaft Material
Ceramic

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.