Shop FINISH THOMPSON

Pump

  • Mfr # SP10P-FF-3-M218

  • Zoro # G023358109


product price:  $2,289.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
1 in
Motor Design
Capacitor-Start/Run
Best Efficiency Flow
34 gpm
Impeller Diameter
3 3/4 in
Shut Off Pressure - Maximum
21.6 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP10P-FF-3-M218
Zoro #
G023358109
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Impeller Diameter
3 3/4 in
Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in

Details

Motor Design
Capacitor-Start/Run
Best Efficiency Flow
34 gpm
Shut Off Pressure - Maximum
21.6 psi
Mounting Orientation
Horizontal
Case Pressure - Maximum
80 psi
Item
Magnetic Drive Pump
Ambient Temperature - Minimum
32 Degrees F
NPSHr
11 ft
Impeller Material
Polypropylene
Chemical Compatibility
Discharge Standard
Flange
Drive Coupling Type
Magnetic Coupling
Motor Enclosure
Totally Enclosed Fan Cooled
Viscosity (Maximum)
50 cps
Pumping Application
Chemical Transfer, Liquid Transfer
Inlet Standard
Flange
Pump Mounting Style
Base-Mounted, Foot-Mounted
Horsepower (Maximum)
1 hp
Hazardous Location Class
Not Rated
Best Efficiency Head
38 ft
Feet of Head (Maximum)
50 ft
Phase
Single
Priming
Self-Priming
Pump Design
End Suction
Discharge Rotation Increments
0 Degrees
Number of Stages
1
Motor Speed (Maximum)
3,450 RPM
Ambient Temperature - Maximum
180 Degrees F
Media Temperature - Maximum
180 Degrees F
Gasket Material
FKM
Shaft Seal Type
Sealless
Flow Rate (Maximum)
55 gpm
Full Load Current
10.1/5.64-5.06A
Specific Gravity (Maximum)
1.8
Nameplate Voltage
115/208-230V AC
Frequency
50/60 Hz
Media Temperature - Minimum
35 Degrees F
Housing Material
Polypropylene
Pump Drive Configuration
Close-Coupled

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.