Shop FINISH THOMPSON

Pump

  • Mfr # DB6V-T-FF-M226

  • Zoro # G323358717


product price:  $1,936.99
/ea
Free Shipping & Returns

Key Features

Shaft Seal Type
Sealless
Phase
Single
Gasket Material
FKM
Nameplate Voltage
115/208-230V AC
Manufacturers Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB6V-T-FF-M226
Zoro #
G323358717
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Inlet Diameter
1 in
Discharge Diameter
1 in
Impeller Diameter
3 in

Details

Shaft Seal Type
Sealless
Phase
Single
Gasket Material
FKM
Nameplate Voltage
115/208-230V AC
Housing Material
PVDF
NPSHr
8 ft
Horsepower (Maximum)
1/2 hp
Specific Gravity (Maximum)
1.8
Inlet Standard
Flange
Ambient Temperature - Maximum
220 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Pumping Application
Chemical Transfer, Liquid Transfer
Viscosity (Maximum)
150 cps
Media Temperature - Maximum
220 Degrees F
Shut Off Pressure - Maximum
13.8 psi
Impeller Material
PVDF
Motor Design
Capacitor-Start/Run
Priming
Manual
Best Efficiency Flow
22 gpm
Drive Coupling Type
Magnetic Coupling
Pump Design
End Suction
Motor Speed (Maximum)
3,450 RPM
Feet of Head (Maximum)
32 ft
Discharge Standard
Flange
Pump Drive Configuration
Close-Coupled
Item
Magnetic Drive Pump
Discharge Rotation Increments
0 Degrees
Best Efficiency Head
25 ft
Number of Stages
1
Media Temperature - Minimum
35 Degrees F
Frequency
50/60 Hz
Ambient Temperature - Minimum
-20 Degrees F
Flow Rate (Maximum)
39 gpm
Full Load Current
7/3.87-3.5A
Chemical Compatibility
Hazardous Location Class
Not Rated
Mounting Orientation
Horizontal
Case Pressure - Maximum
80 psi
Pump Mounting Style
Base-Mounted, Foot-Mounted

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.