Shop FINISH THOMPSON

Pump

  • Mfr # SP22V-T-FF-2-21-M239

  • Zoro # G523354120


product price:  $9,184.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Pump Mounting Style
Base-Mounted, Foot-Mounted
Flow Rate (Maximum)
230 gpm
Inlet Diameter
2 in
Media Temperature - Maximum
220 Degrees F
Horsepower (Maximum)
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP22V-T-FF-2-21-M239
Zoro #
G523354120
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Impeller Diameter
6 1/2 in
Manufacturers Warranty Length
5 yr
Discharge Diameter
2 in

Details

Pump Mounting Style
Base-Mounted, Foot-Mounted
Flow Rate (Maximum)
230 gpm
Media Temperature - Maximum
220 Degrees F
Horsepower (Maximum)
10 hp
Item
Magnetic Drive Pump
Hazardous Location Class
Class I Division 2
Motor Enclosure
Totally Enclosed Fan Cooled
Frequency
50/60 Hz
Best Efficiency Flow
135 gpm
Nameplate Voltage
208-230/460V AC
Gasket Material
FKM
Full Load Current
28.23-25.4/11.7A
Media Temperature - Minimum
35 Degrees F
Case Pressure - Maximum
90 psi
Shaft Seal Type
Sealless
Pumping Application
Chemical Transfer, Liquid Transfer
Mounting Orientation
Horizontal
Shut Off Pressure - Maximum
61 psi
Ambient Temperature - Minimum
-20 Degrees F
Motor Speed (Maximum)
3,450 RPM
Inlet Standard
Flange
Chemical Compatibility
Phase
Three
Discharge Rotation Increments
0 Degrees
Motor Design
Three-Phase
NPSHr
15 ft
Number of Stages
1
Best Efficiency Head
110 ft
Drive Coupling Type
Magnetic Coupling
Specific Gravity (Maximum)
1.8
Pump Design
End Suction
Impeller Material
Polypropylene
Feet of Head (Maximum)
141 ft
Priming
Self-Priming
Viscosity (Maximum)
50 cps
Ambient Temperature - Maximum
220 Degrees F
Pump Drive Configuration
Close-Coupled
Housing Material
PVDF
Discharge Standard
Flange

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.