Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB10P-W-B

  • Zoro # G123353523


product price:  $715.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
40 gpm
Discharge Diameter
1 1/2 in
Impeller Diameter
3.75 in
Best Efficiency Flow
60 gpm
Overall Width
12.03 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB10P-W-B
Zoro #
G123353523
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/2 in
Impeller Diameter
3.75 in
Overall Width
12.03 in
Overall Height
16.46 in
Manufacturer Warranty Length
5 yr
Inlet Diameter
1 1/2 in
Sized for Horsepower
8/25 hp
Overall Length
17.12 in
Shaft Outside Diameter
3/8 in
Solid Diameter (Maximum)
0.016 in
Wire Rope Length
17.12 in

Details

Flow Rate (Maximum)
40 gpm
Best Efficiency Flow
60 gpm
Impeller Material
Polypropylene
Viscosity (Maximum)
150 cps
Product Type
Wetend Kit
Pump Drive Configuration
Close-Coupled
Media Temperature - Maximum
180 Degrees F
NPSHr
8 ft
Pumping Application
Chemical Transfer, Liquid Transfer
Pump Shaft Rotation Direction
CW
Discharge Rotation Increments
0 Degrees
Priming
Manual
Shaft Material
Ceramic
Shaft Seal Type
Sealless
Motor Speed (Maximum)
3,450 RPM
Chemical Compatibility
Standards
CE, EN 809, EN ISO 12100
Compatible with Brand
Finish Thompson
Volute Material
Polypropylene
Suction Lift (Maximum)
0 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Shaft Seal Material
FKM
Flow Rate (Minimum)
0.5 gpm
Shut Off Pressure - Maximum
21.6 psi
Series Family
DB10
Feet of Head (Maximum)
50 ft
Pump Housing Material
Polypropylene
Ambient Temperature - Maximum
180 Degrees F
Best Efficiency Head
44 ft
Specific Gravity (Maximum)
1.8

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.