Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB10V-W-T-FF

  • Zoro # G223359128


product price:  $1,204.99
/ea
Free Shipping & Returns

Key Features

Impeller Diameter
3.75 in
Discharge Rotation Increments
0 Degrees
Flow Rate (Maximum)
40 gpm
Inlet Standard
Flange
Motor Speed (Maximum)
3,450 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB10V-W-T-FF
Zoro #
G223359128
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
3.75 in
Overall Height
16.46 in
Manufacturer Warranty Length
5 yr
Shaft Outside Diameter
3/8 in
Solid Diameter (Maximum)
0.016 in
Overall Length
17.12 in
Inlet Diameter
1 1/2 in
Sized for Horsepower
8/25 hp
Discharge Diameter
1 1/2 in
Overall Width
12.03 in

Details

Discharge Rotation Increments
0 Degrees
Flow Rate (Maximum)
40 gpm
Inlet Standard
Flange
Motor Speed (Maximum)
3,450 RPM
Product Type
Wetend Kit
Impeller Material
PVFD
Chemical Compatibility
Best Efficiency Head
44 ft
Ambient Temperature - Maximum
220 Degrees F
Shut Off Pressure - Maximum
21.6 psi
NPSHr
8 ft
Series Family
DB10
Feet of Head (Maximum)
50 ft
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
60 gpm
Flow Rate (Minimum)
0.5 gpm
Pump Shaft Rotation Direction
CW
Shaft Material
Ceramic
Pump Housing Material
PVDF
Shaft Seal Material
FKM
Pumping Application
Chemical Transfer, Liquid Transfer
Volute Material
PVDF
Media Temperature - Maximum
220 Degrees F
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Viscosity (Maximum)
150 cps
Priming
Manual
Shaft Seal Type
Sealless
Suction Lift (Maximum)
0 ft
Standards
CE, EN 809, EN ISO 12100
Compatible with Brand
Finish Thompson
Specific Gravity (Maximum)
1.8

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.