Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB15P-W

  • Zoro # G823355520


product price:  $1,467.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CW
Priming
Manual
Solid Diameter (Maximum)
0.016 in
Suction Lift (Maximum)
0 ft
Inlet Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB15P-W
Zoro #
G823355520
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.016 in
Inlet Diameter
2 in
Sized for Horsepower
19/50 hp
Manufacturer Warranty Length
5 yr
Impeller Diameter
5.13 in
Overall Width
13.59 in
Discharge Diameter
1 1/2 in
Overall Height
13.93 in
Overall Length
19.06 in
Shaft Outside Diameter
1/2 in

Details

Pump Shaft Rotation Direction
CW
Priming
Manual
Suction Lift (Maximum)
0 ft
Chemical Compatibility
Best Efficiency Flow
100 gpm
Pump Housing Material
Polypropylene
Pumping Application
Chemical Transfer, Liquid Transfer
Motor Speed (Maximum)
3,450 RPM
Feet of Head (Maximum)
96 ft
Discharge Rotation Increments
0 Degrees
Best Efficiency Head
78 ft
Standards
CE, EN 809, EN ISO 12100
Ambient Temperature - Maximum
220 Degrees F
Flow Rate (Minimum)
0.5 gpm
Shaft Seal Type
Sealless
Impeller Material
Polypropylene
Shut Off Pressure - Maximum
41.5 psi
Series Family
DB15
Product Type
Wetend Kit
Pump Drive Configuration
Close-Coupled
Viscosity (Maximum)
150 cps
NPSHr
12 ft of head
Volute Material
Polypropylene
Shaft Material
Ceramic
Shaft Seal Material
FKM
Media Temperature - Maximum
180 Degrees F
Compatible with Brand
Finish Thompson
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Flow Rate (Maximum)
69 gpm
Specific Gravity (Maximum)
1.8

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.