Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB10V-W-T

  • Zoro # G323361069


product price:  $938.99
/ea
Free Shipping & Returns

Key Features

Pump Drive Configuration
Close-Coupled
Overall Width
12.03 in
Ambient Temperature - Maximum
220 Degrees F
Sized for Horsepower
8/25 hp
Volute Material
PVDF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB10V-W-T
Zoro #
G323361069
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12.03 in
Sized for Horsepower
8/25 hp
Impeller Diameter
3.75 in
Manufacturer Warranty Length
5 yr
Overall Length
17.12 in
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/2 in
Overall Height
16.46 in
Solid Diameter (Maximum)
0.016 in
Shaft Outside Diameter
3/8 in
Wire Rope Length
17.12 in

Details

Pump Drive Configuration
Close-Coupled
Ambient Temperature - Maximum
220 Degrees F
Volute Material
PVDF
Best Efficiency Head
44 ft
Feet of Head (Maximum)
50 ft
Shaft Seal Type
Sealless
Impeller Material
PVFD
Flow Rate (Maximum)
40 gpm
Pumping Application
Chemical Transfer, Liquid Transfer
Compatible with Brand
Finish Thompson
Shaft Seal Material
FKM
Pump Housing Material
PVDF
Viscosity (Maximum)
150 cps
Suction Lift (Maximum)
0 ft
Discharge Rotation Increments
0 Degrees
Chemical Compatibility
Product Type
Wetend Kit
Shaft Material
Ceramic
Media Temperature - Maximum
220 Degrees F
Series Family
DB10
Pump Shaft Rotation Direction
CW
Specific Gravity (Maximum)
1.8
Flow Rate (Minimum)
0.5 gpm
Shut Off Pressure - Maximum
21.6 psi
Best Efficiency Flow
60 gpm
Standards
CE, EN 809, EN ISO 12100
NPSHr
8 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Motor Speed (Maximum)
3,450 RPM
Priming
Manual

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.