Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP11P-W

  • Zoro # G123352953


product price:  $2,273.99
/ea
Free Shipping & Returns

Key Features

Media Temperature - Maximum
180 Degrees F
Series Family
SP11
Shut Off Pressure - Maximum
29.4 psi
Product Type
Wetend Kit
Shaft Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP11P-W
Zoro #
G123352953
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23.06 in
Inlet Diameter
1 1/2 in
Overall Width
13.59 in
Sized for Horsepower
1 43/50 hp
Impeller Diameter
4.63 in
Overall Height
13.96 in
Shaft Outside Diameter
1/2 in
Manufacturer Warranty Length
5 yr
Discharge Diameter
1 1/2 in
Solid Diameter (Maximum)
0.016 in

Details

Media Temperature - Maximum
180 Degrees F
Series Family
SP11
Shut Off Pressure - Maximum
29.4 psi
Product Type
Wetend Kit
Shaft Material
Ceramic
Shaft Seal Type
Sealless
Best Efficiency Flow
70 gpm
NPSHr
12 ft of head
Compatible with Brand
Finish Thompson
Pumping Application
Chemical Transfer, Liquid Transfer
Shaft Seal Material
FKM
Pump Housing Material
Polypropylene
Impeller Material
Polypropylene
Flow Rate (Maximum)
104 gpm
Flow Rate (Minimum)
4 gpm
Volute Material
Polypropylene
Standards
CE, EN 809, EN ISO 12100
Discharge Rotation Increments
0 Degrees
Pump Drive Configuration
Close-Coupled
Suction Lift (Maximum)
25 ft
Best Efficiency Head
50 ft
Ambient Temperature - Maximum
180 Degrees F
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Priming
Self-Priming
Specific Gravity (Maximum)
1.8
Feet of Head (Maximum)
68 ft
Chemical Compatibility
Pump Shaft Rotation Direction
CW
Motor Speed (Maximum)
3,450 RPM
Viscosity (Maximum)
50 cps

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.