Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB11V-W-T-FF

  • Zoro # G723355064


product price:  $2,801.99
/ea
Free Shipping & Returns

Key Features

Shaft Seal Material
FKM
Best Efficiency Head
60 ft
Shaft Outside Diameter
1/2 in
Compatible with Brand
Finish Thompson
Shaft Seal Type
Sealless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB11V-W-T-FF
Zoro #
G723355064
UPC #
-
Country of Origin
United States

Dimensions

Shaft Outside Diameter
1/2 in
Sized for Horsepower
12/25 hp
Inlet Diameter
2 in
Overall Width
13.59 in
Discharge Diameter
1 1/2 in
Solid Diameter (Maximum)
0.016 in
Impeller Diameter
4.63 in
Overall Height
13.93 in
Overall Length
19.06 in
Manufacturer Warranty Length
5 yr

Details

Shaft Seal Material
FKM
Best Efficiency Head
60 ft
Compatible with Brand
Finish Thompson
Shaft Seal Type
Sealless
Impeller Material
PVFD
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Shut Off Pressure - Maximum
30.7 psi
Pumping Application
Chemical Transfer, Liquid Transfer
Pump Drive Configuration
Close-Coupled
Chemical Compatibility
Shaft Material
Ceramic
Discharge Rotation Increments
0 Degrees
Flow Rate (Maximum)
42 gpm
Suction Lift (Maximum)
0 ft
Standards
CE, EN 809, EN ISO 12100
Volute Material
PVDF
Specific Gravity (Maximum)
1.8
Inlet Standard
Flange
Pump Housing Material
PVDF
Motor Speed (Maximum)
3,450 RPM
Pump Shaft Rotation Direction
CW
Priming
Manual
Viscosity (Maximum)
150 cps
Best Efficiency Flow
78 gpm
Flow Rate (Minimum)
0.5 gpm
Product Type
Wetend Kit
NPSHr
10 ft of head
Series Family
DB11
Ambient Temperature - Maximum
220 Degrees F
Feet of Head (Maximum)
71 ft
Media Temperature - Maximum
220 Degrees F

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.