Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB22V-W-T-FF-3

  • Zoro # G123357330


product price:  $5,156.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
220 Degrees F
Shaft Seal Material
FKM
Best Efficiency Head
135 ft
Overall Width
18.15 in
Discharge Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB22V-W-T-FF-3
Zoro #
G123357330
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18.15 in
Discharge Diameter
2 in
Impeller Diameter
6.5 in
Shaft Outside Diameter
3/4 in
Inlet Diameter
2 in
Overall Length
24.71 in
Overall Height
18.12 in
Sized for Horsepower
12/25 hp
Manufacturer Warranty Length
5 yr
Solid Diameter (Maximum)
0.016 in

Details

Ambient Temperature - Maximum
220 Degrees F
Shaft Seal Material
FKM
Best Efficiency Head
135 ft
Viscosity (Maximum)
150 cps
Shaft Material
Ceramic
Pump Housing Material
PVDF
Pump Drive Configuration
Close-Coupled
Standards
CE, EN 809, EN ISO 12100
Inlet Standard
Flange
Product Type
Wetend Kit
Chemical Compatibility
Series Family
DB22
Specific Gravity (Maximum)
1.8
Impeller Material
PVFD
Suction Lift (Maximum)
0 ft
Pump Shaft Rotation Direction
CW
Discharge Rotation Increments
0 Degrees
Media Temperature - Maximum
220 Degrees F
Priming
Manual
NPSHr
13 ft of head
Best Efficiency Flow
145 gpm
Feet of Head (Maximum)
155 ft
Flow Rate (Minimum)
0.5 gpm
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Volute Material
PVDF
Shut Off Pressure - Maximum
67.1 psi
Motor Speed (Maximum)
3,450 RPM
Pumping Application
Chemical Transfer, Liquid Transfer
Flow Rate (Maximum)
61 gpm
Compatible with Brand
Finish Thompson
Shaft Seal Type
Sealless

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.