Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB15V-W-2-T

  • Zoro # G223353430


product price:  $2,758.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19.06 in
Series Family
DB15
Shaft Seal Material
FKM
Impeller Diameter
5 in
Overall Width
13.59 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB15V-W-2-T
Zoro #
G223353430
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19.06 in
Impeller Diameter
5 in
Overall Width
13.59 in
Discharge Diameter
1 1/2 in
Shaft Outside Diameter
1/2 in
Inlet Diameter
2 in
Sized for Horsepower
19/50 hp
Overall Height
13.93 in
Manufacturer Warranty Length
5 yr
Solid Diameter (Maximum)
0.016 in

Details

Series Family
DB15
Shaft Seal Material
FKM
Compatible with Brand
Finish Thompson
Impeller Material
PVFD
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Shaft Material
Ceramic
Viscosity (Maximum)
150 cps
NPSHr
15 ft
Pump Housing Material
PVDF
Specific Gravity (Maximum)
1.8
Pump Shaft Rotation Direction
CW
Feet of Head (Maximum)
87 ft
Best Efficiency Head
72 ft
Pump Drive Configuration
Close-Coupled
Pumping Application
Chemical Transfer, Liquid Transfer
Discharge Rotation Increments
0 Degrees
Media Temperature - Maximum
220 Degrees F
Priming
Manual
Ambient Temperature - Maximum
220 Degrees F
Standards
CE, EN 809, EN ISO 12100
Chemical Compatibility
Shaft Seal Type
Sealless
Best Efficiency Flow
95 gpm
Motor Speed (Maximum)
3,450 RPM
Product Type
Wetend Kit
Flow Rate (Maximum)
69 gpm
Suction Lift (Maximum)
0 ft
Volute Material
PVDF
Shut Off Pressure - Maximum
37.6 psi
Flow Rate (Minimum)
0.5 gpm

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.