Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP11V-W-T

  • Zoro # G623353030


product price:  $3,879.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CW
Volute Material
PVDF
Overall Width
13.59 in
Series Family
SP11
Ambient Temperature - Maximum
220 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP11V-W-T
Zoro #
G623353030
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13.59 in
Overall Height
13.96 in
Shaft Outside Diameter
1/2 in
Discharge Diameter
1 1/2 in
Overall Length
23.06 in
Inlet Diameter
1 1/2 in
Solid Diameter (Maximum)
0.016 in
Sized for Horsepower
1 43/50 hp
Impeller Diameter
4.63 in
Manufacturer Warranty Length
5 yr
Wire Rope Length
23.06 in

Details

Pump Shaft Rotation Direction
CW
Volute Material
PVDF
Series Family
SP11
Ambient Temperature - Maximum
220 Degrees F
Best Efficiency Head
50 ft
Pump Housing Material
PVDF
Priming
Self-Priming
Shaft Material
Ceramic
Best Efficiency Flow
70 gpm
Feet of Head (Maximum)
68 ft
Impeller Material
PVFD
Standards
CE, EN 809, EN ISO 12100
Pumping Application
Chemical Transfer, Liquid Transfer
Shaft Seal Material
FKM
Motor Speed (Maximum)
3,450 RPM
Product Type
Wetend Kit
Chemical Compatibility
Discharge Rotation Increments
0 Degrees
Flow Rate (Minimum)
4 gpm
Media Temperature - Maximum
220 Degrees F
Pump Drive Configuration
Close-Coupled
Suction Lift (Maximum)
25 ft
NPSHr
12 ft
Shaft Seal Type
Sealless
Specific Gravity (Maximum)
1.8
Shut Off Pressure - Maximum
29.4 psi
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Viscosity (Maximum)
50 cps
Flow Rate (Maximum)
104 gpm
Compatible with Brand
Finish Thompson

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.