Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB6HP-W-B

  • Zoro # G923353150


product price:  $555.99
/ea
Free Shipping & Returns

Key Features

Priming
Manual
Media Temperature - Maximum
180 Degrees F
Compatible with Brand
Finish Thompson
Feet of Head (Maximum)
54 ft
Chemical Compatibility
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB6HP-W-B
Zoro #
G923353150
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.016 in
Overall Length
17.12 in
Manufacturer Warranty Length
5 yr
Overall Height
16.46 in
Impeller Diameter
3.88 in
Discharge Diameter
1 in
Overall Width
12.03 in
Inlet Diameter
1 in
Shaft Outside Diameter
3/8 in
Sized for Horsepower
24/25 hp
Wire Rope Length
17.12 in

Details

Priming
Manual
Media Temperature - Maximum
180 Degrees F
Compatible with Brand
Finish Thompson
Feet of Head (Maximum)
54 ft
Chemical Compatibility
Volute Material
Polypropylene
Pump Shaft Rotation Direction
CW
Shaft Seal Material
FKM
Shaft Seal Type
Sealless
Flow Rate (Maximum)
96 gpm
Shut Off Pressure - Maximum
23.3 psi
Pump Drive Configuration
Close-Coupled
Impeller Material
Polypropylene
Motor Speed (Maximum)
3,450 RPM
Pumping Application
Chemical Transfer, Liquid Transfer
Best Efficiency Flow
22 gpm
Product Type
Wetend Kit
Discharge Rotation Increments
0 Degrees
Flow Rate (Minimum)
0.5 gpm
Standards
CE, EN 809, EN ISO 12100
Best Efficiency Head
44 ft
Specific Gravity (Maximum)
1.8
Ambient Temperature - Maximum
180 Degrees F
Suction Lift (Maximum)
0 ft
Pump Housing Material
Polypropylene
Viscosity (Maximum)
150 cps
Shaft Material
Ceramic
NPSHr
11 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Series Family
DB6H

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.