Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB8P-W-FF

  • Zoro # G623359209


product price:  $889.99
/ea
Free Shipping & Returns

Key Features

Motor Speed (Maximum)
3,450 RPM
Shaft Seal Material
FKM
Pump Housing Material
Polypropylene
Ambient Temperature - Maximum
180 Degrees F
Flow Rate (Minimum)
5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB8P-W-FF
Zoro #
G623359209
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Solid Diameter (Maximum)
0.016 in
Overall Width
12.03 in
Overall Height
16.46 in
Impeller Diameter
3.63 in
Sized for Horsepower
2 7/25 hp
Manufacturer Warranty Length
5 yr
Overall Length
16.96 in
Discharge Diameter
1 in
Shaft Outside Diameter
3/8 in

Details

Motor Speed (Maximum)
3,450 RPM
Shaft Seal Material
FKM
Pump Housing Material
Polypropylene
Ambient Temperature - Maximum
180 Degrees F
Flow Rate (Minimum)
5 gpm
Suction Lift (Maximum)
0 ft
Inlet Standard
Flange
Standards
CE, EN 809, EN ISO 12100
Pumping Application
Chemical Transfer, Liquid Transfer
Viscosity (Maximum)
150 cps
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Compatible with Brand
Finish Thompson
Product Type
Wetend Kit
Volute Material
Polypropylene
Best Efficiency Flow
38 gpm
Feet of Head (Maximum)
45 ft
Chemical Compatibility
Shaft Material
Ceramic
Impeller Material
Polypropylene
Media Temperature - Maximum
180 Degrees F
NPSHr
8 ft
Shut Off Pressure - Maximum
19.4 psi
Series Family
DB8
Shaft Seal Type
Sealless
Specific Gravity (Maximum)
1.8
Pump Drive Configuration
Close-Coupled
Priming
Manual
Discharge Rotation Increments
0 Degrees
Best Efficiency Head
35 ft
Pump Shaft Rotation Direction
CW
Flow Rate (Maximum)
136 gpm

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.