Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB7P-W-FF

  • Zoro # G223358367


product price:  $839.99
/ea
Free Shipping & Returns

Key Features

Inlet Standard
Flange
Feet of Head (Maximum)
33 ft
Shaft Seal Material
FKM
Ambient Temperature - Maximum
180 Degrees F
Impeller Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB7P-W-FF
Zoro #
G223358367
UPC #
-
Country of Origin
United States

Dimensions

Sized for Horsepower
1 37/50 hp
Overall Length
17.12 in
Manufacturer Warranty Length
5 yr
Solid Diameter (Maximum)
0.016 in
Inlet Diameter
1 1/2 in
Overall Height
16.46 in
Impeller Diameter
3.18 in
Shaft Outside Diameter
3/8 in
Discharge Diameter
1 1/2 in
Overall Width
12.03 in

Details

Inlet Standard
Flange
Feet of Head (Maximum)
33 ft
Shaft Seal Material
FKM
Ambient Temperature - Maximum
180 Degrees F
Impeller Material
Polypropylene
Pump Housing Material
Polypropylene
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
NPSHr
9 ft
Best Efficiency Flow
45 gpm
Product Type
Wetend Kit
Priming
Manual
Suction Lift (Maximum)
0 ft
Viscosity (Maximum)
150 cps
Pump Shaft Rotation Direction
CW
Series Family
DB7
Standards
CE, EN 809, EN ISO 12100
Shut Off Pressure - Maximum
14.2 psi
Chemical Compatibility
Shaft Material
Ceramic
Discharge Rotation Increments
0 Degrees
Volute Material
Polypropylene
Compatible with Brand
Finish Thompson
Best Efficiency Head
27 ft
Media Temperature - Maximum
180 Degrees F
Pumping Application
Chemical Transfer, Liquid Transfer
Shaft Seal Type
Sealless
Flow Rate (Maximum)
116 gpm
Specific Gravity (Maximum)
1.8
Motor Speed (Maximum)
3,450 RPM
Flow Rate (Minimum)
4 gpm
Pump Drive Configuration
Close-Coupled

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.